Dynamic

Tools 9mm 12 Point Combination Wrench, Contractor Series, Satin Finish


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Head Size 9mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Head Size 9mm

Description

Size: 9mm. Drive Type: 12 Point. Size hard stamped at the open end for quick size identification. Satin chrome finish. 15° angled open and 15° offset boxed end. Meets ANSI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.