Shop All Combination Wrenches
Dynamic
Tools 9/16" 12 Point Combination Wrench, Mirror Chrome Finish
Mfr # D074018
Zoro # G100871347
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Size 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D074018
- Zoro # G100871347
- UPC # 67965081024
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 9/16" |
Description
Size: 9/16". Drive Type: 12 Point. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Chrome finish for maximum resistance against corrosion. 15° angled open and 15° offset boxed end. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN GROOVLCK PLIR 8""&10"" 2PC (1802532)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 2.00mm (45811)
- KNIPEX 22mm Open-End Wrench (98 00 22)
- HHIP 2 X 1-5/8 X 1-3/8" Cast Iron V Block Set (3402-1000)
- DYNAMIC Tools 28mm 12 Point Combination Wrench, Mirror Chrome Finish (D074128)
- DYNAMIC Tools 5/8" 12 Point Combination Wrench, Contractor Series, Satin (D074320)
- DYNAMIC Tools 30mm 12 Point Combination Wrench, Mirror Chrome Finish (D074130)
- DYNAMIC Tools 5/16" 12 Point Combination Wrench, Contractor Series, Satin (D074310)
- DYNAMIC Tools 11mm 12 Point Combination Wrench, Contractor Series, Satin (D074411)
- DYNAMIC Tools 18mm 12 Point Combination Wrench, Contractor Series, Satin (D074418)
- BETA Combination Wrench, Bright, 13mm (000420613)
- Dynamic Combination Wrenches