Shop All Combination Wrenches
Dynamic
Tools 9/16" 12 Point Combination Wrench, Contractor Series, Satin
Mfr # D074318
Zoro # G200871209
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D074318
- Zoro # G200871209
- UPC # 67965082465
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 9/16" |
Description
Size: 9/16". Drive Type: 12 Point. Size hard stamped at the open end for quick size identification. Satin chrome finish. 15 degree angled open and 15 degree offset boxed end. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/2" Pre-Stressed Diamond Wet Core Bit (48-17-1015)
- DRILL AMERICA 1-7/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-7/64)
- GOLDBLATT INDUSTRIES 8x3 Mini Trowel (G06945)
- MILWAUKEE TOOL Combo Kit and Battery, 18 V, 450 cfm (3000-21, 48-11-1880)
- DYNAMIC Tools 11mm 12 Point Combination Wrench, Contractor Series, Satin (D074411)
- DYNAMIC Tools 5/8" 12 Point Combination Wrench, Contractor Series, Satin (D074320)
- DYNAMIC Tools 1-3/8" 12 Point Combination Wrench, Contractor Series, Satin (D074344)
- DYNAMIC Tools 18mm 12 Point Combination Wrench, Mirror Chrome Finish (D074118)
- DYNAMIC Tools 1/4" 12 Point Combination Wrench, Contractor Series, Satin (D074308)
- DYNAMIC Tools 30mm 12 Point Combination Wrench, Mirror Chrome Finish (D074130)
- WESTWARD Ratcheting Combination Wrench, SAE, 6 1/2 in Length, 7/16 in Head, 12 Points (54PN26)
- Dynamic Wrenches