Shop All Ball Peen Hammers
Dynamic
Tools 8oz Ball Pein Hammer, Hickory Handle
Mfr # D041025
Zoro # G500874696
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 8oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D041025
- Zoro # G500874696
- UPC # 67965079113
- Country of Origin Taiwan, Province of China
- Category Ball Peen Hammers
Details
Weight | 8oz |
Description
Weight: 8oz. Features robust hickory handle. A metal wedge safely secures head to handle, permitting replacement of damaged handles. Face and pein are fully polished. Other head surfaces are painted in corrosion resistant black finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 65.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (369465)
- CURRENT TOOLS 1/2" Polyester Measuring / Cable Pulling Tape – 1,250 lb. Breaking Strength (ST1250)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MASD)
- WIHA Impact Power Bit Phillips #2-250 (76591)
- DYNAMIC Tools 16oz Ball Pein Hammer, Fiberglass Handle (D041022)
- DYNAMIC Tools 24oz Ball Pein Hammer, Fiberglass Handle (D041023)
- DYNAMIC Tools 16oz Ball Pein Hammer, Hickory Handle (D041027)
- DYNAMIC Tools 8oz Ball Pein Hammer, Fiberglass Handle (D041020)
- DYNAMIC Tools 32oz Ball Pein Hammer, Fiberglass Handle (D041024)
- LINK HANDLES HANDLE 14 IN HAMMER MACH IMPERIAL 16- (62162)
- DENDESIGNS 5-Piece Ball Pein Hammer Set (DE68362)
- Dynamic Ball Peen Hammers