Shop All Ball Peen Hammers
Dynamic
Tools 8oz Ball Pein Hammer, Fiberglass Handle
Mfr # D041020
Zoro # G000874349
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 8oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D041020
- Zoro # G000874349
- UPC # 67965079076
- Country of Origin Taiwan, Province of China
- Category Ball Peen Hammers
Details
Weight | 8oz |
Description
Weight: 8oz. Features weather resistant fiberglass handle with non-slip rubber handle. High-strength fiberglass handle helps dampen vibration. Epoxy bond permanently affixes head-to-handle, preventing loosening over time. Face and pein are fully polished. Other head surfaces are painted in corrosion resistant black finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 13 Piece 1/4" Drive Stubby Star Socket Driver Set (24293)
- STAR ASIA 1” Dr 40” Breaker Bar (12049)
- APEX TOOL GROUP 1/4 in Drive, 7mm 6 pt Metric Socket, 6 Points (UG-M-7MM11)
- ZORO SELECT Floor Vibration Isolator, 130 to 200 lb. (48PW97)
- DYNAMIC Tools 8oz Ball Pein Hammer, Hickory Handle (D041025)
- DYNAMIC Tools 16oz Ball Pein Hammer, Fiberglass Handle (D041022)
- DYNAMIC Tools 32oz Ball Pein Hammer, Fiberglass Handle (D041024)
- DYNAMIC Tools 24oz Ball Pein Hammer, Fiberglass Handle (D041023)
- DYNAMIC Tools 16oz Ball Pein Hammer, Hickory Handle (D041027)
- AMPCO SAFETY TOOLS 16 oz. Nonsparking Ball Peen Hammer, 14" Fiberglass Handle (H-2FG)
- STANLEY STANLEY Ballpein Hammer (54-524A)
- Dynamic Ball Peen Hammers