Shop All Nut Drivers
Dynamic
Tools 8mm Nut Driver, Acetate Handle
Mfr # D062411
Zoro # G100874393
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D062411
- Zoro # G100874393
- UPC # 67965080812
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Size | 8mm |
Description
Size: 8mm. Blade length (inches): 3. Shank size (inches): 0.24. High visibility, oil and solvent resistant acetate handle. Precision-machined tip for an exact fit. Handles are color-coded by size making finding the correct size quicker and easier. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Socket, 1/2"Dr., 6Pt., 15/16" Impact (14608)
- DRILL AMERICA 59/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (D/A3F59/64)
- KIPP Adjustable Handle, Size: 2 3/8-16X40, Entirely Stainless Steel, Electropolished (K0124.2A4X40)
- CAPRI TOOLS Slim Mini Open End Wrench Set, SAE, 316 to 916, 5Pcs (CP11830-5ST)
- DYNAMIC Tools 5/16" Nut Driver, Acetate Handle (D062403)
- DYNAMIC Tools 5mm Nut Driver, Acetate Handle (D062408)
- DYNAMIC Tools 1/2" Nut Driver, Acetate Handle (D062407)
- DYNAMIC Tools 1/4" Drive Hand Driver, 6" Long (D001101)
- DYNAMIC Tools 7/16" Nut Driver, Acetate Handle (D062406)
- DYNAMIC Tools 7mm Nut Driver, Acetate Handle (D062410)
- GREY PNEUMATIC 1"DR X 19MM HEX (4919M)
- Dynamic Nut Drivers