Shop All Hex Keys
Dynamic
Tools 8mm Loop Handle Hex Key, 9" Long
Mfr # D043310
Zoro # G100874270
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 8mm |
Description
Size: 8mm. Blade length (inches): 9. Precisely-sized, chamfered edges provide a better fit and grip reducing the likelihood of stripping fastener heads. PVC dipped handle. Corrosion resistant black phosphate finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 6 Piece Metric Fold-Up Hex Key Set, 25169 (25169)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 13/64 inch (R1013/64)
- GREENLEE Battery, 18V, 1.5Ah, Li-Ion (52177)
- PROTO T/W Pivot Pin End Stop (J6020BPES)
- DYNAMIC Tools 3mm Loop Handle Hex Key, 9" Long (D043303)
- DYNAMIC Tools 5/64" Loop Handle Hex Key, 9" Long (D043401)
- DYNAMIC Tools 5/16" Loop Handle Hex Key, 9" Long (D043410)
- DYNAMIC Tools 3/16" Loop Handle Hex Key, 9" Long (D043407)
- DYNAMIC Tools 1/4" Loop Handle Hex Key, 9" Long (D043409)
- DYNAMIC Tools 2.5mm Loop Handle Hex Key, 9" Long (D043302)
- EKLIND Ergonomic 1/8" Tip Size, 9 in Long (61908)
- Dynamic Hex Keys & Hex Key Sets