Shop All Combination Wrenches
Dynamic
Tools 8mm 12 Point Combination Wrench, Mirror Chrome Finish
Mfr # D074108
Zoro # G300871338
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Size 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D074108
- Zoro # G300871338
- UPC # 67965081154
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 8mm |
Description
Size: 8mm. Drive Type: 12 Point. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Chrome finish for maximum resistance against corrosion. 15° angled open and 15° offset boxed end. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes, Bright (357348)
- KLEIN TOOLS Hollow Magnetic Color-Coded Ratcheting Power Nut Driver, Six Sizes, 7-Piece (32950)
- INSIZE Fractional Digital Caliper, SS, 3" Jaw D (1102-300)
- MORSE Band Saw Blade, 9 ft. L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHBFR10-9')
- DYNAMIC Tools 30mm 12 Point Combination Wrench, Mirror Chrome Finish (D074130)
- DYNAMIC Tools 1/4" 12 Point Combination Wrench, Contractor Series, Satin (D074308)
- DYNAMIC Tools 28mm 12 Point Combination Wrench, Mirror Chrome Finish (D074128)
- DYNAMIC Tools 5/8" 12 Point Combination Wrench, Contractor Series, Satin (D074320)
- DYNAMIC Tools 5/16" 12 Point Combination Wrench, Contractor Series, Satin (D074310)
- DYNAMIC Tools 18mm 12 Point Combination Wrench, Mirror Chrome Finish (D074118)
- WESTWARD Wrench, Combination/Extra Long, SAE, 7/16" (54PN78)
- Dynamic Combination Wrenches