Shop All Sledges
Dynamic
Tools 8lb Sledge Hammer, Fiberglass Handle
Mfr # D041042
Zoro # G600874800
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 8lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Weight | 8lbs |
Description
Weight: 8lb. Features weather resistant fiberglass handle with non-slip rubber handle. High-strength fiberglass handle helps dampen vibration. Epoxy bond permanently affixes head-to-handle, preventing loosening over time. Faces are fully polished. Other head surfaces are painted in corrosion resistant black finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up Foam Bit, 1/8, 1 1/8 (52-554)
- WIHA 8 Piece SAE T-Shape Hex Key Set, 33499 (33499)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88222)
- CLE-LINE 29PC 135° Heavy-Duty Screw Machine Length Set Cle-Line 1896 Steam Oxide HSS RHS/RHC 1/16-1/2x1/64 (C21133)
- DYNAMIC Tools 4lb Club Hammer, Fiberglass Handle (D041061)
- DYNAMIC Tools 16lb Sledge Hammer, Fiberglass Handle (D041045)
- DYNAMIC Tools 12lb Sledge Hammer, Fiberglass Handle (D041044)
- DYNAMIC Tools 6lb Sledge Hammer, Fiberglass Handle (D041041)
- DYNAMIC Tools 2-1/2lb Club Hammer, Fiberglass Handle (D041060)
- DYNAMIC Tools 10lb Sledge Hammer, Fiberglass Handle (D041043)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 14 Lb. Head, 21436 (21436)
- Dynamic Hammers and Striking Tools