Shop All Socket Sets
Dynamic
Tools 89 Piece 1/4", 3/8" & 1/2" Drive Socket & Attachment Set
Mfr # D106001
Zoro # G400870736
product price: $297.99
/ea
Free Shipping & Returns
$297.99
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
- Brand Dynamic
- MFR # D106001
- Zoro # G400870736
- UPC # 67965109650
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
1/4" Drive:. 6 Point Standard SAE Sockets: 5/32”, 3/16”, 7/32”, 1/4", 9/32”, 5/16"”, 11/32”, 3/8”, 7/16”, 1/2". 6 Point Standard Metric Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 mm. 6 Point Deep SAE Sockets: 3/16”, 1/4", 9/32”, 5/16"”. 12 Point Standard SAE Sockets: 3/16”, 7/32”, 1/4", 9/32”, 5/16"”, 11/32”, 3/8”, 7/16”, 1/2". 3/8" Drive:. 6 Point Standard SAE Sockets: 3/8”, 7/16”, 1/2"”, 9/16"”, 5/8”, 11/16”, 3/4"”, 13/16”. 6 Point Standard Metric Sockets: 9, 10, 11, 12, 13, 14, 15, 17, 19 mm. 12 Point Standard SAE Sockets: 3/8”, 7/16”, 1/2", 9/16"”, 5/8”, 11/16”, 3/4", 13/16”. 12 Point Standard Metric Sockets: 9, 10, 11, 12, 13, 14, 15, 16, 17, 19 mm. 12 Point Deep SAE Sockets: 3/8”, 7/16”, 1/2", 9/16"”. 1/2" Drive:. 12 Point Standard SAE Sockets: 1/2", 9/16"”, 5/8”, 11/16”, 3/4", 13/16”, 7/8”. Chrome Ratchets:. 1/4", 3/8”, 1/2" Drive.. 2 Spark Plug Sockets 3/8” Drive: 5/8”, 13/16”. Extensions:.. 1/4" Drive 4”, 3/8”" Drive 3” & 1/2"”" Drive 5”.
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
- MITUTOYO Gage Block, 13/64" L, 3/8" H, Steel, ASME 0 (611615-531)
- SLUGGER BY FEIN Annular Cutter, 11/16" dia., 2" Cutting D (63134175042)
- ECHO Battery, 56V, 2.5 Ah (LBP-56V125A)
- WILLIAMS Williams Tubular Box Wrench, Offset, 1-1/16" (1234TOB)
- DYNAMIC 65Pcs 1/4", 3/8" Dr Socket, Attchmnt & Torque Wrench Set & Tool Orgnzr (D096004-FT1T)
- DYNAMIC Tools 3/8" Drive 9 Piece Standard Length, Torx® Socket Set, T15 - T55 (D010018)
- DYNAMIC Tools 3/8" Drive 7 Piece SAE, Long Hex Socket Set, 1/8" - 3/8" (D010015)
- DYNAMIC Tools 1/4" Drive 11 Piece 6 Point, Std SAE Socket Set, 5/32" - 9/16" (D004000)
- DYNAMIC Tools 3/8"Dr 7Pcs Metric, Long Ball Nose, Hex Socket Set, 4mm -10mm (D010025)
- DYNAMIC Tools 1/2" Drive 25 Piece 6 Point Std, Metric Socket Set, 10mm - 28mm (D018009)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8029)
- Dynamic Socket Sets