Shop All Slip Joint Pliers
Dynamic
Tools 8" Slip Joint Pliers, Comfort Grip Handle
Mfr # D055008
Zoro # G300874575
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D055008
- Zoro # G300874575
- UPC # 67965079458
- Country of Origin China
- Category Slip Joint Pliers
Dimensions
Size | 8" |
Description
Size: 8". Satin chrome finish. Drop forged and specially heat treated for maximum durability. High visibility, cushion-grip handle for maximum user comfort. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (48360)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (HT5624MH)
- PALMGREN 1-3/4" Light Duty Drill Press Vise, w/Lugs, 1-3/4" with (9612153)
- WESTWARD 1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YV40)
- DYNAMIC Tools 6 Piece Joint Welding Pliers Set (D055416)
- DYNAMIC Tools 10" Slip Joint Pliers, Comfort Grip Handle (D055009)
- WILDE 10" SMOOTH JAW WATER PUMP PLIERS-POLISHED-BULK (G428N.NP/BB)
- CRAFTSMAN Slip Joint Pliers, 6 (CMHT81712)
- PRO-GRADE TOOLS Slip Joint Pliers, 8" (15108)
- WILDE 11" WATER PUMP SLIP JOINT PLIERS-BLACK OXIDE-BULK (G254.B/BB)
- TENG TOOLS 10" Vinyl Grip Quick Set Water Pump Pliers- MB481-10Q (MB481-10Q)
- Dynamic Pliers