Shop All Punch & Chisel Sets
Dynamic
Tools 8 Piece Punch And Chisel Set
Mfr # D058202
Zoro # G900874784
product price: $51.19
/ea
$51.19
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
- Brand Dynamic
- MFR # D058202
- Zoro # G900874784
- UPC # 67965080263
- Country of Origin Taiwan, Province of China
- Category Punch & Chisel Sets
Description
Contains: 3 Cold Chisels: 1/2, 5/8, 3/4, Centre Punch: 5/32, Solid Punch: 3/16, 3 Pin Punches: 1/8, 3/16, 1/4. Made of premium steel and precision heat treated for maximum durability. Corrosion resistant black phosphate finish body. Each tool in the set is precision machined and finished for accurate size and shape. Meets ANSI standards. Packaged in: Canvas roll.
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
- WESTWARD Putty Knife, Flexible, 1-1/4", Carbon Steel (13A662)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 0.625"L, Thru Tap, Steel (GN5C----5S4--21)
- BURNDY Long-Barrel Splice, 4 AWG Wire Gauge (YS4C)
- URREA 7/32" Industrial grade long L-type Hex Key (49-7/32L)
- DYNAMIC Tools 8 Piece Chisel Set, 1/4" - 1" (D058201)
- DYNAMIC Tools 7 Piece Pin Punch Set, 1/16" - 5/16" (D058200)
- DYNAMIC Tools 16 Piece Punch And Chisel Set (D058203)
- WESTWARD Transfer Punch Set, 3/32 to 17/32 in, Steel, 28 Piece (22N849)
- KLEIN TOOLS Knockout Punch Set, 3/4-Inch (53727SEN)
- MAYHEW 10 pc Pin Punch Set (MAY61511)
- WESTWARD Pin Punch Set, 1/16 To 5/16 In, 7 Pc (2AJA8)
- Dynamic Punch & Chisel Sets