Shop All Screwdriver Sets
Dynamic
Tools 8 Piece Assorted Screwdriver Set, Comfort Grip Handles
Mfr # D062510
Zoro # G204422841
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size Slotted: 1/8", 3/16", 1/4", 5/16" and Phillips: #1, #2, #4
- Overall Length 14
- Standards ANSI
- Includes 4 Slotted: 1/8", 3/16", 1/4", 5/16", 4 Phillips®: #1, #2, #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D062510
- Zoro # G204422841
- UPC # 67965114654
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | Slotted: 1/8", 3/16", 1/4", 5/16" and Phillips: #1, #2, #4 |
Overall Length | 14 |
Details
Item | Screwdriver |
Standards | ANSI |
Includes | 4 Slotted: 1/8", 3/16", 1/4", 5/16", 4 Phillips®: #1, #2, #4 |
Description
Contains: 4 Slotted: 1/8", 3/16", 1/4", 5/16", 4 Phillips: #1, #2, #4. High visibility, cushion-grip handle for maximum user comfort.. Tip-type ID at top of the handle provides quick and convenient identification of type style.. Precision-machined tips for an exact fit.. Meets ANSI standards.. Packaged in: Plastic tray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hammer Drill, 20V, 2 Ah, 9 5/8 in H, 2.49 lb (DCD798D1)
- TRUE TEMPER Cutter Mattock, Head Only, 5 lb. Head (1135400GR)
- BON TOOL Bon 82-193 Additive, Anti-Hydro, 1 Gallon (82-193)
- WESTWARD 1/4 in Drive Impact Socket 9 mm Size 6 pt Standard Depth, Black Oxide (4LYA9)
- DYNAMIC Tools 36 Piece Screwdriver & Bit Set, Comfort Grip Handles (D062505)
- DYNAMIC Tools 14 Piece Insulated Screwdriver Set with Interchangeable Blades (D062721)
- DYNAMIC Tools 10 Piece Assorted Screwdriver Set With Foam Tool Organizer (D105106)
- DYNAMIC Tools 7 Piece Torx Screwdriver Set (D062511)
- DYNAMIC Tools 7 Piece Precision Screwdriver Set, Slotted & Phillips® (D062509)
- DYNAMIC Tools 13 Piece Ratcheting Screwdriver Set, 12 Bits (D062508)
- WIHA Screwdriver Set, Slotted/Phillips, 5 pcs (30295)
- Dynamic Screwdrivers and Nutdrivers