Shop All Hand Files and Rasps
Dynamic
Tools 8" Mill Hand File, Smooth Cut
Mfr # D094211
Zoro # G100874966
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D094211
- Zoro # G100874966
- UPC # 67965083981
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 8" |
Description
Length: 8". Cut: Smooth. Cut Type: Single Cut. Ideal for sharpening mill or circular saws. Includes large comfort grip handle. Precision-machined cutting edges. Hardened and tempered construction for maximum durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS Sledge Hammer, 24" Orange Fiberglass Handle, 8 lb. Head (SLO-8-24)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 7/16 in Size, Deep Socket, black oxide (6946)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT XC8.0 Battery, 8.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1880)
- POWERBUILT 1/4"X3/8" Dual Drive Little Ratchet Handle (940931)
- DYNAMIC Tools 10" Flat Hand File, Bastard Cut (D094002)
- DYNAMIC Tools 8" Round Hand File, Bastard Cut (D094301)
- DYNAMIC Tools 8" Flat Hand File, Bastard Cut (D094001)
- DYNAMIC Tools 10" Round Hand File, Bastard Cut (D094302)
- DYNAMIC Tools 10" Mill Hand File, Smooth Cut (D094212)
- DYNAMIC Tools 10" Half Round Hand File, Bastard Cut (D094102)
- CRESCENT WARDING FILE BASTARD 4"" (16507NN)
- Dynamic Hand Files and Rasps