Shop All Hand Files and Rasps
Dynamic
Tools 8" Mill Hand File, Bastard Cut
Mfr # D094201
Zoro # G600874978
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D094201
- Zoro # G600874978
- UPC # 67965083929
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 8" |
Description
Length: 8". Cut: Bastard. Cut Type: Single Cut. Ideal for sharpening mill or circular saws. Includes large comfort grip handle. Precision-machined cutting edges. Hardened and tempered construction for maximum durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X1/8)
- STARRETT Tap Wrench (93F)
- PERFORMANCE TOOL Magnetic Pick-Up Tool, 25" (W9100)
- HHIP MT2 Drift/Center Key (3900-0262)
- DYNAMIC Tools 12" Mill Hand File, Bastard Cut (D094203)
- DYNAMIC Tools 10" Mill Hand File, Smooth Cut (D094212)
- DYNAMIC Tools 10" Round Hand File, Bastard Cut (D094302)
- DYNAMIC Tools 10" Half Round Hand File, Bastard Cut (D094102)
- DYNAMIC Tools 8" Round Hand File, Bastard Cut (D094301)
- DYNAMIC Tools 10" Mill Hand File, Bastard Cut (D094202)
- PFERD 5/32" Round Chain Saw File - 8" Length, Premium Cut (17074)
- Dynamic Hand Files and Rasps