Shop All Needle Nose Pliers
Dynamic
Tools 8" Long Nose Pliers, Insulated Handle
Mfr # D055105
Zoro # G400874635
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D055105
- Zoro # G400874635
- UPC # 67965079670
- Country of Origin Taiwan, Province of China
- Category Needle Nose Pliers
Dimensions
Size | 8 |
Description
If you're looking for a needle nose pliers that can stand up to tough jobs, this Dynamic D055105 Tools 8" Long Nose Pliers is the tool for you. It features a satin chrome finish and drop forged construction. The pliers are specially heat treated for maximum durability and VDE tested. They provide protection up to 1000V and meet ANSI standards. They also come with an insulated handle. If you need a pair of long nose pliers that can be counted on, then this Dynamic D055105 Tools 8" Long Nose Plier is what you've been looking for.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN5334-40-M8-40 Hand Knob (8N40E15)
- DRILL AMERICA 9/16"-32 Carbon Steel Hex Die (DWTSH9/16-32)
- KIPP Pull Handle Antistatic, A=150, L=172, D=9, Thermoplastic Black Ral9011 (K0190.111500824)
- WESTWARD Dead Blow Hammer, 32 oz., 13-1/2" (22PN72)
- DYNAMIC Tools 6" Miniature Long Nose Cutter Pliers (D055604)
- DYNAMIC Tools 11" Long Nose Pliers, Comfort Grip Handle (D055003)
- DYNAMIC Tools 8" Bent Nose Pliers, Comfort Grip Handle (D055005)
- DYNAMIC Tools 11" Bent Nose Pliers, Comfort Grip Handle (D055006)
- TEKTON 6 Inch 70-Degree Bent Long Nose Pliers (PGF10406)
- SURTEK Long Nose Pliers 6 1000V (926V)
- EXCELTA 5 3/4 in Long Nose Plier Molded Grip Handle (2843)
- Dynamic Needle Nose Pliers