Shop All Needle Nose Pliers
Dynamic
Tools 8" Long Nose Pliers, Comfort Grip Handle
Mfr # D055002
Zoro # G200874415
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D055002
- Zoro # G200874415
- UPC # 67965079397
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Size | 8" |
Description
Size: 8". Satin chrome finish. Drop forged and specially heat treated for maximum durability. High visibility, cushion-grip handle for maximum user comfort. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Speedemon Spade Bit Range Provides One O (DSP1050)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Length of Cut: 1" (874916)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-08MM)
- DEWALT 31 PC Extra Small Tough Case(R) IMPACT READY(R) Screwdriving Set (DWAX101IR)
- DYNAMIC Tools 11" Bent Nose Pliers, Comfort Grip Handle (D055006)
- DYNAMIC Tools 8" Bent Nose Pliers, Insulated Handle (D055107)
- DYNAMIC Tools 6" Miniature Long Nose Cutter Pliers (D055604)
- DYNAMIC Tools 6" Bent Nose Pliers, Comfort Grip Handle (D055004)
- DYNAMIC Tools 11" Long Nose Pliers, Comfort Grip Handle (D055003)
- DYNAMIC Tools 8" Bent Nose Pliers, Comfort Grip Handle (D055005)
- PRO-GRADE TOOLS Bent Nose Long Reach Pliers, 11" (15221)
- Dynamic Pliers