Shop All Linemans Pliers
Dynamic
Tools 8" Linesman Pliers, Comfort Grip Handle
Mfr # D055014
Zoro # G100874645
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D055014
- Zoro # G100874645
- UPC # 67965079519
- Country of Origin China
- Category Linemans Pliers
Dimensions
Size | 8" |
Description
Size: 8". Satin chrome finish. Drop forged and specially heat treated for maximum durability. High visibility, cushion-grip handle for maximum user comfort. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA 1/4" Drive 60 Geared Teeth Pear Head Style Hand Ratchet, 3-17/32" L, Satin Finish (05073230001)
- WESTWARD 300 ft Engineer's Tape Measure, 1/2 in Blade (4YP87)
- DYNABRADE Right Angle Disc Sander 4-1/2In Dia. (52516)
- MASTER APPLIANCE Professional Heat Gun MC 1200¿F, Corded Powered, 120V AC, Pistol Handle (HG-501T-00-MC)
- DYNAMIC Tools 7" Linesman Pliers, Comfort Grip Handle (D055013)
- DYNAMIC Tools 7" Linesman Pliers, Insulated Handle (D055100)
- DYNAMIC Tools 8" Linesman Pliers, Insulated Handle (D055101)
- IRWIN Linemans Pliers, 9-1/2"x9-1/2", Flat (IWHT84000)
- KNIPEX Linesman Pliers New England Head, 1000V (09 08 240 US)
- KLEIN TOOLS 9 1/2 in Journeyman(TM) Linemans Plier High Leverage, Steel (J213-9NE)
- KLEIN TOOLS 9 3/8 in 2000(TM) Linemans Plier High Leverage w/ Fish Tape Puller , Steel (D2000-9NETP)
- Dynamic Pliers