Shop All Hand Files and Rasps
Dynamic
Tools 8" Flat Hand File, Bastard Cut
Mfr # D094001
Zoro # G200874873
product price: $8.05
/ea
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D094001
- Zoro # G200874873
- UPC # 67965083868
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 8" |
Description
Length: 8". Cut: Bastard. Cut Type: Double Cut. Ideal for fast removal of metal. Includes large comfort grip handle. Precision-machined cutting edges. Hardened and tempered construction for maximum durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COGHLANS CAMP AXE 13"" (9060)
- STANLEY SAWHORSE FLD MTL 29""H (STST11154)
- DRILL AMERICA 5/8"-18 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 5/8"-18 (DWT54790)
- THE MAGNET SOURCE MAGNETIZE/DEMAGNETIZE DS (07524)
- DYNAMIC Tools 8" Mill Hand File, Bastard Cut (D094201)
- DYNAMIC Tools 12" Half Round Hand File, Bastard Cut (D094103)
- DYNAMIC Tools 10" Mill Hand File, Bastard Cut (D094202)
- DYNAMIC Tools 8" Half Round Hand File, Bastard Cut (D094101)
- DYNAMIC Tools 8" Round Hand File, Bastard Cut (D094301)
- DYNAMIC Tools 10" Mill Hand File, Smooth Cut (D094212)
- TRILINK Sharpening Field Kit, 10-13/64in. L, 8-Pc (FK001TL2)
- Dynamic Hand Files and Rasps