Shop All Cutting Pliers
Dynamic
Tools 8" Diagonal Cutting Pliers, Insulated Handle
Mfr # D055103
Zoro # G200874675
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D055103
- Zoro # G200874675
- UPC # 67965079656
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Size | 8" |
Description
Size: 8". Satin chrome finish. Drop forged and specially heat treated for maximum durability. VDE tested. Provides protection up to 1000V. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 37 mm 6-Point Socket (SHD22137)
- SUPERIOR TOOL HANDLE PULLER KIT 1/2"" (03875)
- WIHA Metric L-Shape Ball Hex Key, 6 mm Tip Size (36928)
- MILWAUKEE TOOL M18 FUEL 3/8" Compact Impact Wrench w/ M18 REDLITHIUM HIGH OUTPUT XC6.0 Batteries, 2-Pack (48-11-1862, 2854-20)
- DYNAMIC Tools 8" End Cutter (D055037)
- DYNAMIC Tools 6" Diagonal Cutting Pliers, Comfort Grip Handle (D055038)
- DYNAMIC Tools 4.75" Miniature End Nipper Pliers (D055601)
- DYNAMIC Tools 5.25" Miniature Combination Pliers (D055605)
- APEX AUTOMOTIVE PARTS Diagonal Compound Action Pliers, 8" (PS5429C)
- ALLIED INTERNATIONAL Diagonal Pliers, 6" (90529)
- WESTWARD 8 in End Cutting Nipper Uninsulated (10Z829)
- Dynamic Cutting Pliers