Shop All Snips
Dynamic
Tools 8" Compound Tin Snips, Straight
Mfr # D055034
Zoro # G000874998
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 8" |
Description
Size: 8". Blades are specially heat treated and hardened to deliver a sharp long lasting cutting edge. Designed for left or right handed use. Makes straight or wide radius cuts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 9/16" 72 Tooth 12 Point SAE Ra (CMMT42564)
- IRWIN BIT EXPANSIVE 7/8-3"" (45002)
- EVERHARD Double End Mill Blade, SHS, 1317 (MK38030)
- WERA General Purpose Torx Screwdriver T27 Round (05028072001)
- DYNAMIC Tools 11" Compound Tin Snips, Straight (D055035)
- DYNAMIC Tools 7" Tin Snips (D055031)
- DYNAMIC Tools 10" Aviation Snips, Cuts Left, Red Handle (D055030)
- TENG TOOLS Straight/Left High Leverage Tin Snips - 492W (492W)
- KLEIN TOOLS Aviation Snips, Wire Cutter, Straight, Straight/Wide Curves, 10.063'' (1202S)
- APEX TOOL GROUP Crescent Wiss® 10" Offset Pattern Tinner Snips (WDF10O)
- MIDWEST TOOL & CUTLERY 12 Straight Tin Snip (MWT-127S)
- Dynamic Knives, Cutters & Snips