Shop All Needle Nose Pliers
Dynamic
Tools 8" Bent Nose Pliers, Insulated Handle
Mfr # D055107
Zoro # G200874699
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D055107
- Zoro # G200874699
- UPC # 67965079694
- Country of Origin Taiwan, Province of China
- Category Needle Nose Pliers
Dimensions
Size | 8" |
Description
Size: 8". Satin chrome finish. Drop forged and specially heat treated for maximum durability. VDE tested. Provides protection up to 1000V. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Replaceable Drill Tip, PVD Carbide (DA1240MGMPR1525)
- REMGRIT Hack Saw Blade, Medium, 12" x 3/4" (GH12)
- BONDHUS T25 Prohold Star Bit 2In 4Mm Stock Size (32025)
- ILB GOLD Power Tool Battery, Replacement For Bosch, Psb 14.4V Battery (PSB 14.4V BATTERY)
- DYNAMIC Tools 8" Long Nose Pliers, Insulated Handle (D055105)
- DYNAMIC Tools 6" Bent Nose Pliers, Comfort Grip Handle (D055004)
- DYNAMIC Tools 11" Long Nose Pliers, Comfort Grip Handle (D055003)
- DYNAMIC Tools 8" Bent Nose Pliers, Comfort Grip Handle (D055005)
- DYNAMIC Tools 6" Miniature Long Nose Cutter Pliers (D055604)
- DYNAMIC Tools 11" Bent Nose Pliers, Comfort Grip Handle (D055006)
- AVEN Pliers Bent, Nose, 4-1/2", Serrated Jaws (10310)
- Dynamic Needle Nose Pliers