Shop All Needle Nose Pliers
Dynamic
Tools 8" Bent Nose Pliers, Comfort Grip Handle
Mfr # D055005
Zoro # G600874466
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D055005
- Zoro # G600874466
- UPC # 67965079427
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Size | 8" |
Description
Size: 8". Satin chrome finish. Drop forged and specially heat treated for maximum durability. High visibility, cushion-grip handle for maximum user comfort. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER SPRAY TECH Heat Gun, Power Supply Powered, 120VAC, 1200 Watt (0503059)
- AVEN Pliers Flat, Nose, 6", Smooth Jaws (10335)
- OLSON SAW BLADE SCROLL 3"" 15T CD6 (43001)
- MILWAUKEE TOOL M18 1" High Torque Impact Wrench Kit (2868-22HD, 48-11-1812)
- DYNAMIC Tools 11" Long Nose Pliers, Comfort Grip Handle (D055003)
- DYNAMIC Tools 6" Miniature Long Nose Cutter Pliers (D055604)
- DYNAMIC Tools 11" Bent Nose Pliers, Comfort Grip Handle (D055006)
- DYNAMIC Tools 8" Bent Nose Pliers, Insulated Handle (D055107)
- DYNAMIC Tools 6" Bent Nose Pliers, Comfort Grip Handle (D055004)
- DYNAMIC Tools 8" Long Nose Pliers, Insulated Handle (D055105)
- GRAY TOOLS 8" Needle Nose Straight Cutter Pliers, With Vinyl Grips, 2-3/4" Jaw (B232B)
- Dynamic Needle Nose Pliers