Shop All Nut Drivers
Dynamic
Tools 7mm Nut Driver, Acetate Handle
Mfr # D062410
Zoro # G900874418
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D062410
- Zoro # G900874418
- UPC # 67965080805
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Size | 7mm |
Description
Size: 7mm. Blade length (inches): 3. Shank size (inches): 0.24. High visibility, oil and solvent resistant acetate handle. Precision-machined tip for an exact fit. Handles are color-coded by size making finding the correct size quicker and easier. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #8-30 UNS HSS Plug Tap and #30 HSS Drill Bit Kit (POUFS8-30)
- PIP Work Gloves, Wht, PU Coated, Nylon, XL, PK12 (713SUC/XL)
- PRO-GRADE TOOLS 9 Piece SAE Fold-Up, Hex Key Set (85332)
- WESTWARD 3/4 in Drive, 1-3/16" 6 pt SAE Socket, 6 Points (10E302)
- DYNAMIC Tools 5/16" Nut Driver, Acetate Handle (D062403)
- DYNAMIC Tools 8mm Nut Driver, Acetate Handle (D062411)
- DYNAMIC Tools 1/4" Nut Driver, Acetate Handle (D062402)
- DYNAMIC Tools 7/16" Nut Driver, Acetate Handle (D062406)
- DYNAMIC Tools 10mm Nut Driver, Acetate Handle (D062413)
- DYNAMIC Tools 11/32" Nut Driver, Acetate Handle (D062404)
- BONDHUS 7/16" Hollow Shaft Nut Driver - Tagged & Barcoded (48415)
- Dynamic Nut Drivers