Shop All Combination Wrenches
Dynamic
Tools 7/16" 12 Point Combination Wrench, Mirror Chrome Finish
Mfr # D074014
Zoro # G100871286
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Size 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D074014
- Zoro # G100871286
- UPC # 67965081000
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 7/16" |
Description
Size: 7/16". Drive Type: 12 Point. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Chrome finish for maximum resistance against corrosion. 15° angled open and 15° offset boxed end. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Cutter, Loop Pile, Stainless Steel (10-152-3)
- STANLEY Pick and Hook Set (4-Piece) (82-115)
- WILTON Tradesman Round Channel Vise, Swivel, 8" Jaw Width, 6-3/4" Jaw Opening, 4-3/4" Throat Depth (1780A)
- IDEAL 1/8" 4" Round (36-242)
- DYNAMIC Tools 1/4" 12 Point Combination Wrench, Contractor Series, Satin (D074308)
- DYNAMIC Tools 11mm 12 Point Combination Wrench, Contractor Series, Satin (D074411)
- DYNAMIC Tools 5/16" 12 Point Combination Wrench, Contractor Series, Satin (D074310)
- DYNAMIC Tools 18mm 12 Point Combination Wrench, Contractor Series, Satin (D074418)
- DYNAMIC Tools 5/8" 12 Point Combination Wrench, Contractor Series, Satin (D074320)
- DYNAMIC Tools 30mm 12 Point Combination Wrench, Mirror Chrome Finish (D074130)
- PROTO Combination Wrench, SAE, 7/16in Size (J1214HASD)
- Dynamic Combination Wrenches