Shop All Pullers
Dynamic
Tools 7" Self Adjusting Puller, 2 Or 3 Jaw, 5 Ton Capacity
Mfr # D093002
Zoro # G900874937
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7 Ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 7 Ton |
Description
Capacity: 7 Ton. Quickly and easily converts from internal to external. Can be used as a 2 or 3 legged puller depending on the application. Unique spring design allows for quick one person mounting and removal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Standard Thumb Lever Safety Blowgun - with OSHA Approved Rubber Safety Tip, PK 6 (B302S-D6)
- HHIP 5 Piece 82 Degree 1/4-1" High Speed Steel Countersink Set (2001-2005)
- DIABLO SDS-Plus Thin Wall Core Bit Range Provid (DMAPLCC1020)
- WESTWARD Palette Knife, Flexible, 1-1/4", SS (40JD57)
- DYNAMIC Tools 4" Self Adjusting Puller, 2 Or 3 Jaw, 2 Ton Capacity (D093001)
- OTC Jaw Puller, 2 tons, 2 Jaws, 3-1/4 in. (1022)
- SATA Bolt Grip Puller Set, 37 Pc. (ST09712SJ)
- TIGER TOOL Pullers 10102,10803/Case (20175)
- POSI LOCK Caged Jaw Puller, 40 t, 3 Jaw (116)
- KO-KEN Stud puller 5mm 21mm Hex 65mm 1/2 Sq. Drive (4100M-5)
- KO-KEN Stud puller 6mm 21mm Hex 65mm 1/2 Sq. Drive (4100M-6)
- Dynamic Pullers