Shop All Plier Sets
Dynamic
Tools 7 Piece Pliers and Wire Stripper Set With Foam Tool Organizer
Mfr # D105105
Zoro # G700874694
product price: $103.99
/ea
Free Shipping & Returns
$103.99
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
- Brand Dynamic
- MFR # D105105
- Zoro # G700874694
- UPC # 67965107359
- Country of Origin Taiwan, Province of China
- Category Plier Sets
Description
Set Includes: 7 diagonal cutting pliers, 8 long nose pliers, 6 slip joint pliers, 1/2 groove joint pliers, 8 linesman pliers, wire stripper. Foam insert, precisely created using CNC routers, provide a tight fit for each tool in the set, keeping them neatly organized. Each tool slot is marked making tool identification quick and easy. All foam inserts are made using 3D design and two layers of high-density foam in contrasting colours (black and orange). The orange color acts as a visual indicator so you can spot missing tools quickly. Tray measures 11.2 (L) x 1.5 (H) x 13.2 (W) and fits in most standard size toolbox drawers. Meets ANSI standards
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
- DEWALT Reciprocating Saw Blade, 6" L, 1" H (DWAR656CT-1)
- GREY PNEUMATIC 5/8" Flat Chisel 7" Long (CH101)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0914AFC5)
- VERMONT GAGE Pin Gage, Plus, 0.0620 In, Black (911106200)
- DYNAMIC Tools 4 Piece Pliers Set, Comfort Grip Handles (D055200)
- DYNAMIC Tools 5 Piece Pliers Set, Comfort Grip Handles (D055201)
- DYNAMIC Tools 4 Piece Pliers Set, Insulated Handles (D055210)
- DYNAMIC Tools 5 Piece Miniature Pliers Set (D055610)
- CHANNELLOCK 3 Piece Griplock Plastic Grip Tongue and Groove Plier Set Dipped Handle (GLS-3)
- CHANNELLOCK PLIER SET 5PC (317420447426909) (CLTOOLROLL-5)
- WIHA 3 Piece Bi-Material Grip Plier Set Insulated Handle (32981)
- Dynamic Plier Sets