Shop All Linemans Pliers
Dynamic
Tools 7" Linesman Pliers, Insulated Handle
Mfr # D055100
Zoro # G400874390
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D055100
- Zoro # G400874390
- UPC # 67965079625
- Country of Origin Taiwan, Province of China
- Category Linemans Pliers
Dimensions
Size | 7" |
Description
Size: 7". Satin chrome finish. Drop forged and specially heat treated for maximum durability. VDE tested. Provides protection up to 1000V. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS-Max Carbide Rotary Hammer Core Bit, 2-5/8" x 17" x 22" (HC8526)
- CHICAGO PNEUMATIC 3/8" Pistol Grip Air Impact Wrench 415 ft.-lb. (CP7729)
- KNIPEX CoBolt Compact Bolt Cutters, 8" High Lev (71 21 200)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0520)
- DYNAMIC Tools 7" Linesman Pliers, Comfort Grip Handle (D055013)
- DYNAMIC Tools 8" Linesman Pliers, Comfort Grip Handle (D055014)
- DYNAMIC Tools 8" Linesman Pliers, Insulated Handle (D055101)
- KLEIN TOOLS 9 3/8 in 2000(TM) Linemans Plier High Leverage, Steel (D2000-9NETH)
- WESTWARD 8 in Linemans Plier, Steel (53JW94)
- URREA Crimper Plier for heavy duty use 9-3/8" (208G)
- STANLEY 7 1/2 in Linemans Plier High Leverage, Steel (89-863)
- Dynamic Linemans Pliers