Shop All Linemans Pliers
Dynamic
Tools 7" Linesman Pliers, Comfort Grip Handle
Mfr # D055013
Zoro # G400874581
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D055013
- Zoro # G400874581
- UPC # 67965079502
- Country of Origin China
- Category Linemans Pliers
Dimensions
Size | 7" |
Description
Size: 7". Satin chrome finish. Drop forged and specially heat treated for maximum durability. High visibility, cushion-grip handle for maximum user comfort. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK WATCHMAN IV LOCK TAB W/BOLT (7286-1PK)
- SUPERIOR PARTS Aftermarket O-Ring 50.47x2.6 Fits Max CN55, CN601J (CN55A2-15) (SP HH11156)
- K-TOOL INTERNATIONAL 3/8" Drive Universal Joint (KTI-22500)
- JONARD TOOLS 6 in Fiber Optic Cable Stripper 250 to 125 Micron (JIC-175)
- DYNAMIC Tools 8" Linesman Pliers, Insulated Handle (D055101)
- DYNAMIC Tools 8" Linesman Pliers, Comfort Grip Handle (D055014)
- DYNAMIC Tools 7" Linesman Pliers, Insulated Handle (D055100)
- MILWAUKEE TOOL 9 in Linemans Plier High Leverage w/ Wire Crimper, Steel (48-22-6500)
- PROSKIT Mini, Linemans Pliers (PM-731)
- ALLIED INTERNATIONAL Linesman Pliers, 8" (90533)
- IRWIN IRWIN VISE-GRIP® 2078712 8 PC. Set (Lng Nose, Slp Joint, Dia., Tng & Grv, Linesman, Adj. Wrnch) (2078712)
- Dynamic Linemans Pliers