Shop All Nut Drivers
Dynamic
Tools 6mm Nut Driver, Acetate Handle
Mfr # D062409
Zoro # G400874376
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D062409
- Zoro # G400874376
- UPC # 67965080799
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Size | 6mm |
Description
Size: 6mm. Blade length (inches): 3. Shank size (inches): 0.24. High visibility, oil and solvent resistant acetate handle. Precision-machined tip for an exact fit. Handles are color-coded by size making finding the correct size quicker and easier. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" Drive 6-Point Deep Socket 11/16" (5322H)
- RIDGID Drain Cleaner, 120V, Model K-45AF-5 (K-45AF-5)
- HHIP MT3 Inside To MT4 Outside Drill Sleeve (3900-1848)
- RIDGID RIDGID® 31280 #25 20" 1-2" Capacity Hex Pipe Wrench (31280)
- DYNAMIC Tools 5mm Nut Driver, Acetate Handle (D062408)
- DYNAMIC Tools 1/2" Nut Driver, Acetate Handle (D062407)
- DYNAMIC Tools 5/16" Nut Driver, Acetate Handle (D062403)
- DYNAMIC Tools 8mm Nut Driver, Acetate Handle (D062411)
- DYNAMIC Tools 7mm Nut Driver, Acetate Handle (D062410)
- DYNAMIC Tools 1/4" Drive Hand Driver, 6" Long (D001101)
- TEKTON 1/2 Inch High-Torque Black Oxide Blade Nut Driver (26868)
- Dynamic Screwdrivers and Nutdrivers