Shop All Hex Keys
Dynamic
Tools 6mm Loop Handle Hex Key, 9" Long
Mfr # D043309
Zoro # G200875023
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 6mm |
Description
Size: 6mm. Blade length (inches): 9. Precisely-sized, chamfered edges provide a better fit and grip reducing the likelihood of stripping fastener heads. PVC dipped handle. Corrosion resistant black phosphate finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Shim AE16-4DT (6861194)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWJ1)
- KLEIN TOOLS Tradesman Pro™ Tool Master Tool Bag Backpack, 48 Pockets, 19.5-Inch (55485)
- TEKTON 3/4 Inch Drive (F) x 1/2 Inch Drive (M) Reducer (SHA33102)
- DYNAMIC Tools 3/8" Loop Handle Hex Key, 9" Long (D043411)
- DYNAMIC Tools 5/64" Loop Handle Hex Key, 9" Long (D043401)
- DYNAMIC Tools 1/8" Loop Handle Hex Key, 9" Long (D043404)
- DYNAMIC Tools 10mm Loop Handle Hex Key, 9" Long (D043311)
- DYNAMIC Tools 8mm Loop Handle Hex Key, 9" Long (D043310)
- DYNAMIC Tools 3/16" Loop Handle Hex Key, 9" Long (D043407)
- VEGA Hex T-Handle, 6 in x 5 mm (LTH0506)
- Dynamic Hex Keys