Shop All Sledges
Dynamic
Tools 6lb Sledge Hammer, Fiberglass Handle
Mfr # D041041
Zoro # G400874826
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 6lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Weight | 6lbs |
Description
Weight: 6lb. Features weather resistant fiberglass handle with non-slip rubber handle. High-strength fiberglass handle helps dampen vibration. Epoxy bond permanently affixes head-to-handle, preventing loosening over time. Faces are fully polished. Other head surfaces are painted in corrosion resistant black finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hole Cutter Kit, 6 PC, Tungsten Carbide (655)
- GEDORE Double Open Ended Wrench, 27x32mm, Overall Length: 275mm (895 27X32)
- FREUD Rabbeting Router Bit, 1-3/8" Cutting Dia. (32-502)
- KAPRO 305 Carpenter & Framing Square 24" (305-24)
- DYNAMIC Tools 12lb Sledge Hammer, Fiberglass Handle (D041044)
- DYNAMIC Tools 4lb Sledge Hammer, Fiberglass Handle (D041040)
- DYNAMIC Tools 2-1/2lb Club Hammer, Fiberglass Handle (D041060)
- DYNAMIC Tools 4lb Club Hammer, Fiberglass Handle (D041061)
- DYNAMIC Tools 8lb Sledge Hammer, Fiberglass Handle (D041042)
- DYNAMIC Tools 16lb Sledge Hammer, Fiberglass Handle (D041045)
- VAUGHAN MANUFACTURING 3 lb. Double Face Hammer with Hickory Handle (17430)
- Dynamic Hammers and Striking Tools