Shop All Slip Joint Pliers
Dynamic
Tools 6" Slip Joint Pliers, Comfort Grip Handle
Mfr # D055007
Zoro # G900874593
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D055007
- Zoro # G900874593
- UPC # 67965079441
- Country of Origin China
- Category Slip Joint Pliers
Dimensions
Size | 6" |
Description
Size: 6". Satin chrome finish. Drop forged and specially heat treated for maximum durability. High visibility, cushion-grip handle for maximum user comfort. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5202M)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.136 (111113600)
- WOODWARD FAB Spoiler Roll for Bead Roller, Steel (BRSPOILS)
- SENCO DURASPIN BIT PH#2X9""2PK (EA0314)
- DYNAMIC Tools 10" Slip Joint Pliers, Comfort Grip Handle (D055009)
- DYNAMIC Tools 6 Piece Joint Welding Pliers Set (D055416)
- STAR ASIA 11 Straight Long Nose Pliers (60771)
- IRWIN TOOLS IRWIN VISE-GRIP 6 Slip Joint Plier, Blue/Yellow (2078406)
- WILDE 10" SLIP JOINT PLIERS-POLISHED-BULK (G264P.NP/BB)
- URREA Slip joint plier with rubber grip 10" (280G)
- WOKIN 6 Inch Slip Joint Plier (102506)
- Dynamic Slip Joint Pliers