Shop All Locking Clamps
Dynamic
Tools 6" Locking Clamp With Swivel Pads
Mfr # D055308
Zoro # G600874923
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D055308
- Zoro # G600874923
- UPC # 67965083691
- Country of Origin Taiwan, Province of China
- Category Locking Clamps
Dimensions
Size | 6" |
Description
Size: 6". Unique release lever design prevents painful accidental pinching of hands and fingers. Nickel plated finish for corrosion resistance. Unique release lever design eliminates painful accidental hand pinch. Two knurled swivel pads allow a non-slip parallel clamping on tapered surfaces without any damage to the piece. Adjustable thumbscrew quickly sets the jaw capacity for a wide variety of applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Breaker Bar, 3/4" Breaker Bar (CMMT99274)
- WESTWARD 3/4 in Drive, 36mm 6 pt Metric Socket, 6 Points (10E350)
- TEMPO COMMUNICATIONS 13 in Ratchet Crimper RJ-11, RJ-45, RJ-12, 6P4C, 6P6C, 8P8C (45553)
- DAVIES Knurled Clamp Knob, Thread Size 5/16-18, 0.78"L (3055BA)
- DYNAMIC Tools 11" Locking Clamp (D055310)
- DYNAMIC Tools 11" Locking Clamp With Swivel Pads (D055309)
- DYNAMIC Tools 9" Locking Welding Clamp (D055314)
- IRWIN Locking C-Clamp, Steel, 2-5/8" D Throat (IRHT82584)
- IRWIN Spring Clamp 2" (58200)
- IRWIN Locking C-Clamp, Steel, 2-5/8" D Throat (IRHT82586)
- TEKTON 6 Inch Locking C-Clamp (CLC10006)
- Dynamic Clamps