Shop All C Clamps
Dynamic
Tools 6" Drop Forged C-Clamp, 0 - 6" Capacity
Mfr # D090004
Zoro # G300874810
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 6" |
Description
Size: 6", 0 - 6" Capacity. Drop forged steel frame. High strength ACME screw with black oxide plating for corrosion resistance. High visibility orange finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Adj. Hook Spanner Wrench, L 12 in. (WP-7-ST)
- CRAFTSMAN Variable Speed Polisher, V20 (CMCE100B)
- MILWAUKEE TOOL 240' 1/8" Steel Fish Tape (48-22-4178)
- J.W. WINCO GN822.9-4-10-CN Mini Index Plunger (822.9-4-10-CN)
- DYNAMIC Tools 8" Drop Forged C-Clamp, 0 - 8" Capacity (D090005)
- DYNAMIC Tools 2" Drop Forged C-Clamp, 0 - 2" Capacity (D090001)
- DYNAMIC Tools 4" Drop Forged C-Clamp, 0 - 4" Capacity (D090003)
- WILTON C-Clamp, 3", Steel, Regular Duty, 3500 lb. (403)
- TEKTON 5 Inch Malleable Iron C-Clamp (4022)
- BESSEY C-Clamp, 4 in Maximum Opening, Black (CM40)
- POWERBUILT 6" C-Clamp, Malleable Iron (648641)
- Dynamic Clamps