Shop All Cutting Pliers
Dynamic
Tools 6" Diagonal Cutting Pliers, Insulated Handle
Mfr # D055102
Zoro # G500874726
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D055102
- Zoro # G500874726
- UPC # 67965079649
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Size | 6" |
Description
Size: 6". Satin chrome finish. Drop forged and specially heat treated for maximum durability. VDE tested. Provides protection up to 1000V. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1-1/4" (80685)
- BOSCH 8/10 TPI Reciprocating Saw Blade, 5 PK (RESM9X2)
- TE-CO Plunger, Ball, Steel, 5/16-18, 37/64, PK5 (52809)
- LEATHERMAN Folding Knife, 9 Functions, Fold Open, Type: Swiss Army (832664)
- DYNAMIC Tools 4.75" Miniature End Nipper Pliers (D055601)
- DYNAMIC Tools 6" Diagonal Cutting Pliers, Comfort Grip Handle (D055038)
- DYNAMIC Tools 8" End Cutter (D055037)
- DYNAMIC Tools 5.25" Miniature Combination Pliers (D055605)
- GEDORE Power Diagonal Cutter, 7" (8316-180 TL)
- SURTEK End Cutting Pliers 9 (115129)
- STAHLWILLE TOOLS Combination plier L.180 mm head polished handles multi-component handles with softer layers (65013180)
- Dynamic Cutting Pliers