Shop All Nut Drivers
Dynamic
Tools 5mm Nut Driver, Acetate Handle
Mfr # D062408
Zoro # G300874285
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D062408
- Zoro # G300874285
- UPC # 67965080782
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Size | 5mm |
Description
Size: 5mm. Blade length (inches): 3. Shank size (inches): 0.24. High visibility, oil and solvent resistant acetate handle. Precision-machined tip for an exact fit. Handles are color-coded by size making finding the correct size quicker and easier. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 2 Awg Die For Ek410 (KC4-2)
- HHIP 8" 4-Jaw D1-4 Direct Mount Camlock Lathe Chuck (3900-4808)
- QUALTOOL Nutsetter Mag, 1/4" Hex Drv, 2-9/16 (MSHL 3/8)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2955000)
- DYNAMIC Tools 1/2" Nut Driver, Acetate Handle (D062407)
- DYNAMIC Tools 7/16" Nut Driver, Acetate Handle (D062406)
- DYNAMIC Tools 5/16" Nut Driver, Acetate Handle (D062403)
- DYNAMIC Tools 7mm Nut Driver, Acetate Handle (D062410)
- DYNAMIC Tools 1/4" Drive Hand Driver, 6" Long (D001101)
- DYNAMIC Tools 1/4" Nut Driver, Acetate Handle (D062402)
- KLEIN TOOLS 7/16-Inch Coated Nut Driver, 3-Inch Hollow Shaft (640-7/16)
- Dynamic Screwdrivers and Nutdrivers