Shop All Impact Sockets
Dynamic
Tools 58MM X 1" Drive, 6 Point Standard Length, Impact Socket
Mfr # D025058
Zoro # G100870500
product price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 58 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D025058
- Zoro # G100870500
- UPC # 67965109230
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 58 mm |
Description
Size: 58mm. 1" Drive. Drive Type: 6 Point. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 15/64 (C70014)
- KRAFT TOOL Smooth Faced Framing Hammer, 21 oz. (GG641)
- DEWALT Pliers Diagonal Cutting (DWHT70275)
- TRACTEL Wire Rope Gripper Clamp, Capacity 4400 lb (EC14)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 30mm Standard Length, Impact Socket (D014030)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 17mm Deep Length, Impact Socket (D014217)
- DYNAMIC Tools 22MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025022)
- DYNAMIC Tools 1" X 1" Drive, 6 Point Standard Length, Impact Socket (D025332)
- DYNAMIC Tools 2-3/4" X 1" Drive, 6 Point Deep Length, Impact Socket (D025586)
- DYNAMIC Tools 60MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025060)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4778)
- Dynamic Impact Sockets