Shop All Hex Keys
Dynamic
Tools 5/64" Loop Handle Hex Key, 9" Long
Mfr # D043401
Zoro # G400874420
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5/64 in |
Description
Size: 5/64". Blade length (inches): 9. Precisely-sized, chamfered edges provide a better fit and grip reducing the likelihood of stripping fastener heads. PVC dipped handle. Corrosion resistant black phosphate finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Carbide Annular Cutter, 1-1/2" X 2" (9-1-248 C)
- KLEIN TOOLS Magnetic Nut Driver, 5/16-Inch, 18-Inch Shaft (618-5/16M)
- GREENFIELD THREADING Spiral Flute Tap Plug, 3 Flutes (367982)
- MALCO BHE10 Bit Holder Extension, Black (BHE10)
- DYNAMIC Tools 1/4" Loop Handle Hex Key, 9" Long (D043409)
- DYNAMIC Tools 2.5mm Loop Handle Hex Key, 9" Long (D043302)
- DYNAMIC Tools 3mm Loop Handle Hex Key, 9" Long (D043303)
- DYNAMIC Tools 3/8" Loop Handle Hex Key, 9" Long (D043411)
- DYNAMIC Tools 10mm Loop Handle Hex Key, 9" Long (D043311)
- DYNAMIC Tools 3/32" Loop Handle Hex Key, 9" Long (D043402)
- WIHA Torx(R) L-Shape Torx(R) Key, T30 Tip Size (36339)
- Dynamic Hex Keys