Shop All Screwdrivers
Dynamic
Tools 5/32" Slotted Screwdriver, Comfort Grip Handle
Mfr # D062002
Zoro # G600874831
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D062002
- Zoro # G600874831
- UPC # 67965080294
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Size | 5/32" |
Description
Size: 5/32". Blade length (inches): 2.95. Shank size (inches): 0.12. High visibility, cushion-grip handle for maximum user comfort. Tip-type ID at top of the handle provides quick and convenient identification of type style. Precision-machined tip for an exact fit. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket set No.54 10-pcs. (96031508)
- MILWAUKEE TOOL Tape Measure (48-22-0428)
- CLEVELAND Chucking Reamer, 0.2490" Size, Straight (C25510)
- HHIP CL-6 Clamp For Indexable Tool Holders (2100-0006)
- DYNAMIC Tools No 1 Phillips Screwdriver, 1000V Insulated (D062715)
- DYNAMIC Tools #2 Phillips® Stubby Screwdriver, Comfort Grip Handle (D062105)
- DYNAMIC Tools #1 Phillips® Stubby Screwdriver, Comfort Grip Handle (D062104)
- DYNAMIC Tools 7 Piece Screwdriver Set, 1000V Insulated (D062722)
- DYNAMIC Tools #1 Phillips® Screwdriver, Comfort Grip Handle (D062101)
- DYNAMIC Tools #00 Precision Phillips® Screwdriver (D062806)
- CS UNITEC Non Sparking Phillips Screwdriver, 6in (150mm), Beryllium Copper (EX803-3B)
- Dynamic Screwdrivers and Nutdrivers