Shop All Tool Chests & Cabinets
Dynamic
Tools 53" Roller Cabinet With 12 Drawers
Mfr # D069311
Zoro # G700874663
product price: $2,147.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,147.99
Free 30-Day Returns
Key Features
- Number of Drawers 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D069311
- Zoro # G700874663
- UPC # 67965113466
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Number of Drawers | 12 |
Description
Equipped with safety latch drawers, which help prevent accidental opening of drawers. All drawers feature ball bearing slides for smooth operation. Powder coated paint finish. Drawer liners included. 3/4" heavy-duty PVC top. Load capacity per drawer is 132 lbs. Net weight: 470 lbs. 53”(w) x 24”(d) x 41”(h) (overall with casters).
3/4" heavy-duty PVC top
3/4" heavy-duty PVC top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 9 ft Tape Measure, 1/2 in Blade (DWHT33028)
- DRILL AMERICA 1/2"-13 HSS Left Hand 4 Flute Tap Set (DWT60810)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Socket - (4548)
- PELICAN Black Protective Case, 32.58"L x 18.40"W x 11.02"D (016150-0041-110)
- WESTWARD WESTWARD Rolling Tool Cabinet, 7-Drawers, Powder Coated Blue, 27" W x 19" D x 39.5" H (32H890)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 6 Drawer, Black/Red, Steel, Wood, 41 in W x 18 in D x 34 in H (CMST34062RB)
- STANLEY Pro-Mobile Contractor Tool Chest, Black (033026R)
- MONTEZUMA Tool Chest, 10 Drawer, 72 in W x 24 in D (BKM722410CH)
- GEARWRENCH Tool Chest, 4 Drawer, Black/Orange, 26 in W (83240)
- VESTIL Tool Box, Casters, Silver, Aluminum, 48 in W x 24 in D (APTS-2448-CF)
- PROTO 550S Series Top Chest, 6 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-6SG)
- Dynamic Tool Chests & Cabinets