Shop All Hex Keys
Dynamic
Tools 5/16" Loop Handle Hex Key, 9" Long
Mfr # D043410
Zoro # G100874317
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5/16 in |
Description
Size: 5/16". Blade length (inches): 9. Precisely-sized, chamfered edges provide a better fit and grip reducing the likelihood of stripping fastener heads. PVC dipped handle. Corrosion resistant black phosphate finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 (3.09150.70)
- OLFA Snap-Off Utility Knife Snap-Off, 5 1/2 in L (180)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1562)
- SUPERCUT 95-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (440287)
- DYNAMIC Tools 10mm Loop Handle Hex Key, 9" Long (D043311)
- DYNAMIC Tools 2.5mm Loop Handle Hex Key, 9" Long (D043302)
- DYNAMIC Tools 6mm Loop Handle Hex Key, 9" Long (D043309)
- DYNAMIC Tools 3mm Loop Handle Hex Key, 9" Long (D043303)
- DYNAMIC Tools 3/16" Loop Handle Hex Key, 9" Long (D043407)
- DYNAMIC Tools 5/32" Loop Handle Hex Key, 9" Long (D043406)
- EKLIND Torx(R) Plain Torx(R) Key, T40 Tip Size, 4 7/8 in Long, 1 1/32 in Short (15940)
- Dynamic Wrenches