Shop All Locking Pliers
Dynamic
Tools 5 Piece Locking Pliers Set
Mfr # D055316
Zoro # G800875089
product price: $83.99
/ea
Free Shipping & Returns
$83.99
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
- Brand Dynamic
- MFR # D055316
- Zoro # G800875089
- UPC # 67965083776
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Description
Contains: 10'' Locking Plier - Straight Jaws, 10'' Locking Plier - Curved Jaws, 7'' Locking Plier - Curved Jaws With Wire Cutter, 6" Locking Plier - Long Nose, 5'' Locking Plier - Curved Jaws With Wire Cutter. Nickel plated finish for corrosion resistance. Unique release lever design eliminates painful accidental hand pinch. Flexible heavy duty chain adjusts quickly around any shape providing a secure hold even in hard to reach areas. Adjustable thumbscrew quickly sets the jaw capacity for a wide variety of applications. Packaged in: Canvas roll.
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
- WESTWARD Folding Retractable Clip-Point Utility Knife, Aluminum (1YJD6)
- VERTEX Vertex Pro-Series 8" Tilting Rotary Table (3900-2340)
- SUNEX 3/8" Drive Impact Socket 6 (0324)
- PROTO 3/8 in Drive Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide (J7215M)
- DYNAMIC Tools 10" Locking Pliers, Straight Jaws (D055307)
- DYNAMIC Tools 7" Locking Pliers, Straight Jaws (D055306)
- DYNAMIC Tools 7" Locking Pliers, Curved Jaws (D055304)
- DYNAMIC Tools 7" Locking Wrench Tool (D055315)
- DYNAMIC Tools 5" Locking Pliers, Curved Jaws With Wire Cutter (D055301)
- DYNAMIC Tools 10" Locking Pliers, Curved Jaws (D055305)
- SK PROFESSIONAL TOOLS 9 in Lock Ring Plier 90 Degrees (7636)
- Dynamic Locking Pliers