Shop All Hex Keys
Dynamic
Tools 4mm Loop Handle Hex Key, 9" Long
Mfr # D043305
Zoro # G900874968
Sold in multiples of 2 for $8.10
$8.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 4mm |
Description
Size: 4mm. Blade length (inches): 9. Precisely-sized, chamfered edges provide a better fit and grip reducing the likelihood of stripping fastener heads. PVC dipped handle. Corrosion resistant black phosphate finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (1655002008)
- ASSENMACHER SPECIALTY TOOLS STUD EXTRACTOR TOOL 8MM (AH200-8)
- IRWIN Locking C-Clamp, w/Regular Tip 24" (275)
- INGERSOLL-RAND Cyl"der, 1/2 (2235-3)
- DYNAMIC Tools 3/8" Loop Handle Hex Key, 9" Long (D043411)
- DYNAMIC Tools 5/16" Loop Handle Hex Key, 9" Long (D043410)
- DYNAMIC Tools 5/64" Loop Handle Hex Key, 9" Long (D043401)
- DYNAMIC Tools 2.5mm Loop Handle Hex Key, 9" Long (D043302)
- DYNAMIC Tools 10mm Loop Handle Hex Key, 9" Long (D043311)
- DYNAMIC Tools 8mm Loop Handle Hex Key, 9" Long (D043310)
- KLEIN TOOLS Torx(R) T-Handle Torx(R) Key, T20 Tip Size (JTH6T20)
- Dynamic Hex Keys