Shop All Sledges
Dynamic
Tools 4lb Sledge Hammer, Fiberglass Handle
Mfr # D041040
Zoro # G800874679
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 4lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Weight | 4lbs |
Description
Weight: 4lb. Features weather resistant fiberglass handle with non-slip rubber handle. High-strength fiberglass handle helps dampen vibration. Epoxy bond permanently affixes head-to-handle, preventing loosening over time. Faces are fully polished. Other head surfaces are painted in corrosion resistant black finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 3/8 in Drive Insulated Socket 16 mm, Hex, Metric (31516)
- BON TOOL Bon 21-180 Ball Jointer 5/8" With Wood Handle (21-180)
- EAZYPOWER Scroll Saw Blade, Pinned, 28 TPI, PK6 (82934)
- OLFA Utility Knife Utility, 7 in L (OL)
- DYNAMIC Tools 16lb Sledge Hammer, Fiberglass Handle (D041045)
- DYNAMIC Tools 2-1/2lb Club Hammer, Fiberglass Handle (D041060)
- DYNAMIC Tools 10lb Sledge Hammer, Fiberglass Handle (D041043)
- DYNAMIC Tools 4lb Club Hammer, Fiberglass Handle (D041061)
- DYNAMIC Tools 6lb Sledge Hammer, Fiberglass Handle (D041041)
- DYNAMIC Tools 12lb Sledge Hammer, Fiberglass Handle (D041044)
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12 In, Fiberglass (AM15BRFG)
- Dynamic Hammers and Striking Tools