Shop All Tool Chests & Cabinets
Dynamic
Tools 42" Roller Cabinet With 12 Drawers
Mfr # D069303
Zoro # G100874331
product price: $1,034.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,034.99
Free 30-Day Returns
Key Features
- Number of Drawers 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D069303
- Zoro # G100874331
- UPC # 67965113404
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Number of Drawers | 12 |
Description
Equipped with safety latch drawers, which help prevent accidental opening of drawers. All drawers feature ball bearing slides for smooth opening and closing of drawers.. Easy to clean and scratch resistant powder coat paint finish. Drawer liners included. Gas shocks make opening and closing the top lid quick and easy. Tubular lock and key for maximum security. Heavy-duty steel construction for greater load bearing capacity and superior service life. Storage Capacity: 5,876 cu/in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-11/16" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-266)
- MILWAUKEE TOOL 4" Pre-Stressed Diamond Wet Core Bit (48-17-1040)
- AVEN Tweezer, Straight Serrated, 10in.L (18433)
- GEDORE Electronic Torque Tester, 90-1100 Nm (8612-1000)
- PROTO Velocity Rolling Tool Cabinet, 8 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS08BL)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11-Drawers, Gloss Red, 42" W x 19" D x 40" H (32H855)
- CRAFTSMAN S2000 Tool Cabinet, 5 Drawer, Black, 26 in W x 18 in D x 37-1/2 in H (CMST32752BK)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Red, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13RD)
- GEARWRENCH Tool Cabinet, 5 Drawer, Black/Orange, 26 in W (83241)
- BETA Tool Cart, 3 Drawer, Black, Sheet Metal, 30 in W x 18 in D x 35 in H (051000609)
- TENG TOOLS 8 Series Middle Box, 3 Drawer, Red, Steel, 26 in W x 12 in D x 10 in H (TC803UN)
- Dynamic Tool Chests & Cabinets