Shop All Ratcheting Wrench Sets
Dynamic
Tools 41Pcs Screwdriver & Ratcheting Wrench Set W/ Foam Tool Organizer
Mfr # D096001-FT3T
Zoro # G400874444
product price: $509.99
/ea
Free Shipping & Returns
$509.99
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
- Brand Dynamic
- MFR # D096001-FT3T
- Zoro # G400874444
- UPC # 67965107014
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Description
Set Includes: Slotted Screwdrivers: 5/32, 3/16, 1/4, 5/16, 3/8. Slotted Stubby Screwdriver: 1/4. Phillips® Screwdrivers: #0, 1, 2, 3. Phillips® Stubby Screwdriver: #2. Square Recess Screwdrivers: #0, 1, 2, 3. Stubby Square Recess Screwdrivers: #1, 2. Magnetic Bit Holder Comfort Handle. 14 Piece Screwdriver Bit Set. Circuit Tester. Reversible Ratcheting Wrenches SAE: 5/16, 3/8, 7/16, 1/2 ,9/16, 5/8, 11/16, 3/4. Reversible Ratcheting Wrenches Metric: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm. Foam Tray Organizer: 21-7/8 (w) x 15 (d) x 1-1/4 (h). Meets ANSI standards
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
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.56"L, GP Phenolic (1919AE)
- MORSE 3 Inch 24 T Airsaw Met Rec Bimetal, PK25 (RBA324T25)
- CHICAGO PNEUMATIC 1/4 Inch Air Ratchet Wrench, Composite Housing, Torque (Min / Max) 5.2 - 25.8 ft. lbf - 270 RPM (CP9426)
- VERMONT GAGE Pin Gage, Plus, 0.039 In, Black (911103900)
- DYNAMIC 5Pcs Metric Dbl Box End, Reversible Ratcheting Wrench Set, 25° Offset (D081202)
- DYNAMIC Tools 12Pcs Metric Reversible, Combo Ratcheting Wrench Set, 8mm - 19mm (D076603)
- DYNAMIC 5Pcs SAE Dbl Box End, Reversible Ratcheting Wrench Set, 25° Offset (D081201)
- DYNAMIC 5Pcs Metric Dbl Box End, Reversible Ratcheting Wrench Set, Straight (D081204)
- DYNAMIC 8Pcs SAE Stubby Flex Head, Combo Ratcheting Wrench Set, 5/16"-3/4" (D076607)
- DYNAMIC Tools 5Pcs SAE Dbl Box End, Reversible Ratcheting Wrench Set, Straight (D081203)
- EZRED WRENCH SET 5 PC LOCKING FLEX HEAD XTR LG (EZWR5ML)
- Dynamic Ratcheting Wrench Sets