Shop All C Clamps
Dynamic
Tools 4" Drop Forged C-Clamp, 0 - 4" Capacity
Mfr # D090003
Zoro # G300874728
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 4" |
Description
Size: 4", 0 - 4" Capacity. Drop forged steel frame. High strength ACME screw with black oxide plating for corrosion resistance. High visibility orange finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Wire Loop Puller, Aluminum, 15 Iin L, Red (JIC-2257M-12)
- HHIP 20" / 500mm Long Digital Electronic Caliper 4" Jaws (4100-0033)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-14-06)
- DRILL AMERICA 7/16" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X7/16)
- DYNAMIC Tools 2" Drop Forged C-Clamp, 0 - 2" Capacity (D090001)
- DYNAMIC Tools 6" Drop Forged C-Clamp, 0 - 6" Capacity (D090004)
- DYNAMIC Tools 8" Drop Forged C-Clamp, 0 - 8" Capacity (D090005)
- KANT-TWIST Cantilever Clamp, Steel, 2-1/2" D Throat (K045TPDW)
- IRWIN MINI QUICKGRIP CLAMP 12"" (1964744)
- IRWIN QUICKGRIP HANDICLAMP4""HD (1799213)
- WILTON C-Clamp, 10-1/8", Steel, Reg. Duty, 8000 lb., Body Color: Gray (410)
- Dynamic C Clamps