Shop All Adjustable Wrenches
Dynamic
Tools 4" Adjustable Wrench, Drop Forged
Mfr # D072004
Zoro # G400874673
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D072004
- Zoro # G400874673
- UPC # 67965080904
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Size | 4 |
Description
Size: 4". Size graduation markings on head allows for faster adjustment to the correct fastener size. Drop forged for superior durability. Chrome finish for maximum resistance against corrosion. Precision-machined knurl allows for quick and smooth size adjustment. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Spiral Point Tap, 12mm-1.25mm, 3 Flutes (61641)
- CHICAGO-LATROBE 21PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS 1/16-3/8x1/64 (49912)
- BLACK & DECKER Steel Ball (N089668)
- BOSCH 3-1/4 In. Rotary Hammer Core Bit 2 Pc. (HC7504)
- DYNAMIC Tools 8" Adjustable Wrench, Drop Forged (D072008)
- DYNAMIC Tools 15" Adjustable Wrench, Drop Forged (D072015)
- DYNAMIC Tools 18" Adjustable Wrench, Drop Forged (D072018)
- DYNAMIC Tools 12" Adjustable Wrench, Drop Forged (D072012)
- PROTO Adjustable Wrench, 10" L, 1-5/16" Jaw Cap (J710LA)
- KLEIN TOOLS Adjustable Wrench Extra Capacity, 12-Inch (D507-12)
- XTRWELD 12 in Wrench, Adjustable, Erector Style, Steel Black Phos (TWAE12)
- Dynamic Wrenches