Shop All Socket Sets
Dynamic
Tools 39Pcs 1/2" Drive SAE Impact Socket Set With Foam Tool Organizer
Mfr # D096005-FT1T
Zoro # G500844484
product price: $430.99
/ea
Free Shipping & Returns
$430.99
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
- Brand Dynamic
- MFR # D096005-FT1T
- Zoro # G500844484
- UPC # 67965108141
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Set Includes: 1/2" Drive 6 Point Regular Length Sockets: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2". 1/2" Drive 6 Point Deep Length Sockets: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2". Foam Tray Organizer: 21-7/8" (w) X 15" (d) X 1-1/4" (h). Meets ANSI standards
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
- WILTON Lead Screw Bracket (5712521)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305412)
- WRIGHT TOOL 1 in Drive Impact Socket 1 3/4 in Size, Deep Socket, black oxide (8956)
- TEKTON Combination Wrench Set with Holder, 11-Piece (1/4-3/4 in.) (WCB91101)
- DYNAMIC Tools 1/2" Drive 16 Piece 6 Point Deep, SAE Socket Set, 3/8" - 1-5/16" (D018001)
- DYNAMIC Tools 3/8" Drive 13 Piece 6 Point, Standard SAE Socket Set, 1/4" - 1" (D010000)
- DYNAMIC Tools 3/8" Drive 7 Piece SAE, Flare Nut Socket Set, 3/8" - 3/4" (D010029)
- DYNAMIC Tools 3/8" Drive 14 Piece 6 Point, Std Metric Socket Set, 6mm - 19mm (D010004)
- DYNAMIC Tools 3/8"Dr 7Pcs Metric, Long Ball Nose, Hex Socket Set, 4mm -10mm (D010025)
- DYNAMIC 3/8"Dr 57Pcs 12 Pt, Std/Deep, SAE/Metric Socket Set, 1/4"-1", 6mm-19mm (D010013)
- PROTO 1/4 in Drive Socket Set Metric, SAE 24 Pieces 3/16 in to 9/16 in, 5 mm to 14 mm , Chrome (J47324AS)
- Dynamic Sockets & Ratchets